Motion
WSTU-E-215R MOD

DODGE
WSTU-E-215R MOD

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 2-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #14297598
MFR #WSTU-E-215R MOD
List Price$3,041.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
WSTU-E-215R MOD

Wide Slot Take-Up Roller Bearing Unit - Side Mount, Tapered Roller Bearing, 2-15/16 in Bore, Cast Iron, Set Screw, Non-Expansion Bearing (Fixed)
MI ITEM #14297598
MFR #WSTU-E-215R MOD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,041.69/each for your price

Overview

Mfr description
141824 WSTU-E-215R MOD BEARINGS

Specifications

  • Unit Type
    Side Mount
  • Type Of Bearing
    Tapered Roller Bearing
  • Bore Diameter
    2-15/16 in
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    141824
  • Weight
    28.84 lbs
  • Grease Type
    MobilGrease HTS #2
  • Housing Type
    Wide Slot Take-up
  • Bearing Type
    Tapered Roller
  • Locking Type
    Set Screw
  • Style
    Wide Slot
  • Product Type
    Take-Up Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought