Overview
Mfr description
144868 F4B-E-040MR-DRY BEARINGS
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Flange
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingTapered Roller
- Seal TypeXTS Triple-Lip Contact Seal
- SeriesF4B-E
- Flange Mounting Type4-Bolt Flange
- Manufacturer Catalog Number144868
- Weight10.89 lbs
- Housing Type4-Bolt Flange
- DescriptionF4B-E-040MR-DRY
- Number Of Mounting Holes4
- Long DescriptionThe EF4B-IP-108R-MOD is a spherical roller bearing unit, 4-bolt flange type with a 1-1/2 in bore diameter, non-expansion (fixed) bearing. It features a cast iron housing with a 4-bolt flange mounting, adapter mounted locking device, and Trident triple-lip contact seal in the EF4B-IP series. The unit weighs 10.890 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data