Overview
Mfr description
144662 FC-E-108R-MOD (PHYMET MPI-0800) B
Specifications
- Bore Diameter
- Product TypeFlange-Mount Roller Bearing Units
- Mounting Type4-Bolt Piloted Flange
- Housing MaterialCast Iron
- Bolt Circle Diameter
- Locking DeviceSet Screw
- Expansion TypeNon-Expansion Bearing (Fixed)
- Type Of BearingTapered Roller
- Seal TypeXTS Triple-Lip Contact Seal
- SeriesFC-E
- Flange Mounting Type4-Bolt Flange
- Manufacturer Catalog Number144662
- Weight9.47 lbs
- Housing Type4-Bolt Piloted Flange
- DescriptionFC-E-108R-MOD (PHYMET MPI-0800)
- Number Of Mounting Holes4
- Long DescriptionThe FC-IP-400L-DRY is a spherical roller bearing unit, 4-bolt piloted flange type with a 4 in bore diameter, non-expansion (fixed) bearing and 9.3750 in bolt circle. It features a cast iron housing with a 4-bolt piloted flange mounting, adapter mounted locking device, and labyrinth seal in the FC-IP series. The unit weighs 39.580 lbs.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data