Overview
Mfr description
144746 B1U-K-315R-MOD BEARINGS
Specifications
- Outside Diameter
- Locking DeviceSet Screw
- Overall Width4.5000 in
- Manufacturer Catalog Number144746
- Bore Diameter
- Product TypeRoller Insert Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data