Motion
P2B515-ISAF-208R-MOD

DODGE
P2B515-ISAF-208R-MOD

Pillow Block Roller Bearing - 2.5000 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed)
Mi Item #14297610
MFR #P2B515-ISAF-208R-MOD
Price$1,693.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B515-ISAF-208R-MOD

Pillow Block Roller Bearing - 2.5000 in Bore, 2-Bolt Base Mount, Non-Expansion Bearing (Fixed)
Mi Item #14297610
MFR #P2B515-ISAF-208R-MOD

Mfr description
144909 P2B515-ISAF-208R-MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,693.09/each

Specifications

Dimensions

  • Bore Diameter  
    2.5000 in
  • Bore Inside Diameter
    2.5000 in
  • Inside Diameter
    2.5000 in
  • Shaft Diameter
    2.5000 in
  • Take Up Frame Size
    TS-400
  • Weight
    27 lbs

Details

  • Bearing Type
    Spherical Roller
  • Component Type
    Complete Assembly
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204080
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Spherical Roller Bearing
  • Manufacturer Catalog Number
    144909
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    ISAF
  • Standards Met
    EAR99
  • Type
    Pillow Block
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)