Motion
P4B522-ISAF-315LE MOD

DODGE
P4B522-ISAF-315LE MOD

Pillow Block Roller Bearing - 3.9375 in Bore, Expansion Bearing (Floating)
MI ITEM #14297613
MFR #P4B522-ISAF-315LE MOD
Price$4,139.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B522-ISAF-315LE MOD

Pillow Block Roller Bearing - 3.9375 in Bore, Expansion Bearing (Floating)
MI ITEM #14297613
MFR #P4B522-ISAF-315LE MOD

Mfr description
144700 P4B522-ISAF-315LE MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,139.11/each

Specifications

Dimensions

  • Bore Diameter  
    3.9375 in
  • Bore Inside Diameter
    3.9375 in
  • Inside Diameter
    3.9375 in
  • Shaft Diameter
    3.9375 in
  • Take Up Frame Size
    TS-500
  • Weight
    110 lbs

Details

  • Bearing Type
    Spherical Roller
  • Expansion Capability
    Expansion
  • Expansion Type
    Expansion Bearing (Floating)
  • Harmonization Code
    8483208080
  • Insert Bearing Type
    Spherical Roller
  • Manufacturer Catalog Number
    144700
  • Measurement Standard
    Imperial
  • Number Of Mounting Holes
    4.0
  • Product Type
    Pillow Block Roller Bearing Units
  • Rolling Element
    Spherical Roller
  • Series
    ISAF
  • Type Of Bearing
    Spherical Roller

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)