Motion
F4S-IP-315LE-HT

DODGE
F4S-IP-315LE-HT

Flange-Mount Roller Bearing Unit - 3-15/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #14297624
MFR #F4S-IP-315LE-HT
Price$4,107.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F4S-IP-315LE-HT

Flange-Mount Roller Bearing Unit - 3-15/16 in Bore , Adapter Mount, Expansion Bearing (Floating), Cast Iron Housing
Mi Item #14297624
MFR #F4S-IP-315LE-HT

Mfr description
144800 F4S-IP-315LE-HT BEARINGS
  • Push-pull adapter mount
  • Grease limiting speeds 30% higher than setscrew mounts
  • Same rolling element as the S-2000 bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,107.90/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in

Details

  • Bearing Type
    IP Round Flange Bearing
  • Description
    144800 F4S-IP-315LE-HT BEARINGS
  • Expansion Type
    Expansion Bearing (Floating)
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt
  • Locking Device
    Adapter Mounted
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Roller Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)