Motion
P2B-SXRBED-207 MOD

DODGE
P2B-SXRBED-207 MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount
Mi Item #14297703
MFR #P2B-SXRBED-207 MOD
Price$629.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-SXRBED-207 MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount
Mi Item #14297703
MFR #P2B-SXRBED-207 MOD

Mfr description
144691 P2B-SXRBED-207 MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$629.89/each

Specifications

Dimensions

  • Weight
    9.96 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    144691
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)