Motion
TB-SC-100 W/ EC-205-P

DODGE
TB-SC-100 W/ EC-205-P

Pillow Block Ball Bearing Unit - 1.0000 in Bore, Tapped Base Mount, Set Screw Locking
Mi Item #14297710
MFR #TB-SC-100 W/ EC-205-P
Price$278.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-SC-100 W/ EC-205-P

Pillow Block Ball Bearing Unit - 1.0000 in Bore, Tapped Base Mount, Set Screw Locking
Mi Item #14297710
MFR #TB-SC-100 W/ EC-205-P

Mfr description
144846 TB-SC-100 W/ EC-205-P BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.51/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Shaft Diameter
    1.0000 in
  • Weight
    3.73 lbs

Details

  • Bearing Type
    Ball
  • End Cap Groove
    Yes
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Catalog Number
    TB-SC-100
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement End Cap
    EC-205-P
  • Rolling Element
    Ball
  • Series
    SC
  • Shaft Attachment
    Set Screw
  • Type
    Standard Set Screw Locking
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)