Motion
P2B-VSCB-012-NL W/ EC-207-P + PLUG

DODGE
P2B-VSCB-012-NL W/ EC-207-P + PLUG

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount
Mi Item #14297713
MFR #P2B-VSCB-012-NL W/ EC-207-P + PLUG
Price$233.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-VSCB-012-NL W/ EC-207-P + PLUG

Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount
Mi Item #14297713
MFR #P2B-VSCB-012-NL W/ EC-207-P + PLUG

Mfr description
144849 P2B-VSCB-012-NL W/ EC-207-P + PLU
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$233.06/each

Specifications

Dimensions

  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Inside Diameter
    0.7500 in
  • Shaft Diameter
    0.7500 in
  • Weight
    3.73 lbs

Details

  • Additional Details
    Plug
  • Component Type
    Complete Assembly
  • End Cap Groove
    Yes
  • Housing Type
    Pillow Block
  • Includes
    End Cap, Plug
  • Manufacturer Catalog Number
    P2B-VSCB-012-NL EC-207-P + PLUG
  • Measurement Standard
    Imperial
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement End Cap
    EC-207-P
  • Type
    Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)