Motion
INS-SXRAG-103 (RESALE)

DODGE
INS-SXRAG-103 (RESALE)

Ball Insert Bearing - 1.1875 in Bore Diam., Eccentric Collar Locking
Mi Item #14297744
MFR #INS-SXRAG-103 (RESALE)
Price$150.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
INS-SXRAG-103 (RESALE)

Ball Insert Bearing - 1.1875 in Bore Diam., Eccentric Collar Locking
Mi Item #14297744
MFR #INS-SXRAG-103 (RESALE)

Mfr description
130753 INS-SXRAG-103 (RESALE) BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$150.06/each

Specifications

Dimensions

  • Bore Diameter  
    1.1875 in

Details

  • Locking Device
    Eccentric Collar
  • Product Type
    Ball Insert Bearings
  • Type Of Bearing
    Ball
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)