Motion
M7H22T32C4018

DODGE
M7H22T32C4018

Motorized Shaft Mount Speed Reducer - Reducer Size: 7, 22:1 Ratio
Mi Item #14297782
MFR #M7H22T32C4018
Price$48,087.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M7H22T32C4018

Motorized Shaft Mount Speed Reducer - Reducer Size: 7, 22:1 Ratio
Mi Item #14297782
MFR #M7H22T32C4018

Mfr description
M7H22T32C4018 MTA SIZE 7, 22:1, 320 C-FA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$48,087.26/each

Specifications

Dimensions

  • Agma Size
    7
  • Case Size
    7
  • Manufacturer Reducer Size
    7
  • Nominal Ratio
    22:1
  • Ratio
    22:1
  • Weight
    1600 lbs, 725.75 kg

Details

  • Additional Details
    320 C-Face;CEM 4110T
  • Country of Origin
    US
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    M7H22T32C4018
  • Reduction
    Double
  • Series
    M7H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)