Motion
M7H14T36C6018

DODGE
M7H14T36C6018

Motorized Shaft Mount Speed Reducer - Reducer Size: 7, 14:1 Ratio
Mi Item #14297786
MFR #M7H14T36C6018
Price$61,295.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M7H14T36C6018

Motorized Shaft Mount Speed Reducer - Reducer Size: 7, 14:1 Ratio
Mi Item #14297786
MFR #M7H14T36C6018

Mfr description
M7H14T36C6018 MTA SIZE 7, 14:1, 360 C-FA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61,295.82/each

Specifications

Dimensions

  • Agma Size
    7
  • Case Size
    7
  • Manufacturer Reducer Size
    7
  • Nominal Ratio
    14:1
  • Ratio
    14:1
  • Weight
    1940 lbs, 880 kg

Details

  • Additional Details
    C-Face Motor Adapter
  • Includes
    C-Face Adapter
  • Input Style
    C-Face
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    M7H14T36C6018
  • Product Compatibility
    CEM4314T
  • Reduction
    Double
  • Series
    M7H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)