Motion
M8H40T32C5018CP

DODGE
M8H40T32C5018CP

Motorized Shaft Mount Speed Reducer - Reducer Size: 8, 40:1 Ratio
Mi Item #14297787
MFR #M8H40T32C5018CP
Price$65,878.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M8H40T32C5018CP

Motorized Shaft Mount Speed Reducer - Reducer Size: 8, 40:1 Ratio
Mi Item #14297787
MFR #M8H40T32C5018CP

Mfr description
M8H40T32C5018CP MTA SIZE 8, 40:1, 320 C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65,878.86/each

Specifications

Dimensions

  • Agma Size
    8
  • Case Size
    8
  • Manufacturer Reducer Size
    8
  • Nominal Ratio
    40:1
  • Ratio
    40:1
  • Weight
    1953 lbs, 885.866 kg

Details

  • Additional Details
    320 C-Face
  • Includes
    C-Face Adapter
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    M8H40T32C5018CP
  • Product Compatibility
    CECP4115T
  • Reduction
    Double
  • Series
    M8H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)