Motion
M2H21T18C536

DODGE
M2H21T18C536

Motorized Shaft Mount Speed Reducer - Reducer Size: 2, 18:1 Ratio
Mi Item #14297790
MFR #M2H21T18C536
Price$11,043.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M2H21T18C536

Motorized Shaft Mount Speed Reducer - Reducer Size: 2, 18:1 Ratio
Mi Item #14297790
MFR #M2H21T18C536

Mfr description
M2H21T18C536 MTA SIZE 2, 21:1, 180 C-FAC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11,043.47/each

Specifications

Dimensions

  • Agma Size
    2
  • Case Size
    2
  • Manufacturer Reducer Size
    2
  • Nominal Ratio
    18:1
  • Ratio
    21:1
  • Weight
    286 lbs, 129.73 kg

Details

  • Additional Details
    Vem3613T
  • Includes
    C-Face Adapter
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    M2H21T18C536
  • Reduction
    Double
  • Series
    M2H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)