Motion
M6H24T32TSC5036CP

DODGE
M6H24T32TSC5036CP

Motorized Shaft Mount Speed Reducer - Reducer Size: 6, 24:1 Ratio
Mi Item #14297792
MFR #M6H24T32TSC5036CP
Price$38,607.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M6H24T32TSC5036CP

Motorized Shaft Mount Speed Reducer - Reducer Size: 6, 24:1 Ratio
Mi Item #14297792
MFR #M6H24T32TSC5036CP

Mfr description
M6H24T32TSC5036CP MTA SIZE 6,24:1,320 C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,607.60/each

Specifications

Dimensions

  • Agma Size
    6
  • Case Size
    6
  • Manufacturer Reducer Size
    6
  • Nominal Ratio
    24:1
  • Ratio
    24:1
  • Weight
    1297 lbs, 588.31 kg

Details

  • Additional Details
    C-Face Motor Adapter
  • Includes
    C-Face Adapter
  • Input Style
    C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    M6H24T32TSC5036CP
  • Product Compatibility
    CECP4114T
  • Reduction
    Double
  • Series
    M6H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)