Motion
M2H15T21C718CP

DODGE
M2H15T21C718CP

Motorized Shaft Mount Speed Reducer - Reducer Size: 2115, 15:1 Ratio
Mi Item #14297795
MFR #M2H15T21C718CP
Price$13,297.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
M2H15T21C718CP

Motorized Shaft Mount Speed Reducer - Reducer Size: 2115, 15:1 Ratio
Mi Item #14297795
MFR #M2H15T21C718CP

Mfr description
M2H15T21C718CP MTA SIZE 2115,15:1,210 C-
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,297.59/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    2115
  • Nominal Ratio
    15:1
  • Ratio
    15
  • Weight
    386 lbs, 175.09 kg

Details

  • Additional Details
    C-Face Motor Adapter
  • Includes
    C-Face Adapter
  • Input Style
    C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    M2H15T21C718CP
  • Product Compatibility
    MTA Size 2115
  • Reduction
    Double
  • Series
    M2H
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)