Motion
10 SLV RTL PIL BLK ASSY MOD

DODGE
10 SLV RTL PIL BLK ASSY MOD

Pillow Block Hydrodynamic Bearing - 10.0000 in Bore
Mi Item #14297798
MFR #10 SLV RTL PIL BLK ASSY MOD
Price$124,836.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
10 SLV RTL PIL BLK ASSY MOD

Pillow Block Hydrodynamic Bearing - 10.0000 in Bore
Mi Item #14297798
MFR #10 SLV RTL PIL BLK ASSY MOD

Mfr description
435653 10 SLV RTL PIL BLK ASSY MOD BEARI
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$124,836.25/each

Specifications

Dimensions

  • Bore Diameter  
    10.0000 in
  • Bore Inside Diameter
    10.0000 in
  • Inside Diameter
    10.0000 in
  • Shaft Diameter
    10.0000 in
  • Weight
    2150 lbs

Details

  • Housing Type
    Pillow Block
  • Manufacturer Catalog Number
    435653
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)