Motion
3-7/16 SLV RTL PILLOW BLOCK DEMO ONLY

DODGE
3-7/16 SLV RTL PILLOW BLOCK DEMO ONLY

Pillow Block Hydrodynamic Bearing - 3.4375 in Bore
Mi Item #14297799
MFR #3-7/16 SLV RTL PILLOW BLOCK DEMO ONLY
Price$9,635.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
3-7/16 SLV RTL PILLOW BLOCK DEMO ONLY

Pillow Block Hydrodynamic Bearing - 3.4375 in Bore
Mi Item #14297799
MFR #3-7/16 SLV RTL PILLOW BLOCK DEMO ONLY

Mfr description
435656 3-7/16 SLV RTL PILLOW BLOCK DEMO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,635.40/each

Specifications

Dimensions

  • Bore Diameter  
    3.4375 in
  • Bore Inside Diameter
    3.4375 in
  • Inside Diameter
    3.4375 in
  • Shaft Diameter
    3.4375 in
  • Weight
    190 lbs

Details

  • Bearing Type
    Hydrodynamic
  • Component Type
    Complete Assembly
  • Harmonization Code
    8483308065
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Hydrodynamic
  • Manufacturer Catalog Number
    435656
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Relubricatable
    Yes
  • Rolling Element
    Sleeve
  • Series
    Radial Thrust Loaded
  • Type
    RTL, Radial Thrust Loaded
  • Type Of Bearing
    Hydrodynamic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)