Motion
4-7/16 SLV RTL PILLOW BLOCK MOD

DODGE
4-7/16 SLV RTL PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - 4.4375 in Bore
Mi Item #14297801
MFR #4-7/16 SLV RTL PILLOW BLOCK MOD
Price$27,653.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
4-7/16 SLV RTL PILLOW BLOCK MOD

Pillow Block Hydrodynamic Bearing - 4.4375 in Bore
Mi Item #14297801
MFR #4-7/16 SLV RTL PILLOW BLOCK MOD

Mfr description
435659 4-7/16 SLV RTL PILLOW BLOCK MOD B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27,653.60/each

Specifications

Dimensions

  • Bore Diameter  
    4.4375 in
  • Bore Inside Diameter
    4.4375 in
  • Inside Diameter
    4.4375 in
  • Shaft Diameter
    4.4375 in
  • Weight
    300 lbs

Details

  • Bearing Type
    Sleeve
  • Component Type
    Complete Assembly
  • Housing Type
    Pillow Block
  • Insert Bearing Type
    Sleeve
  • Measurement Standard
    Imperial
  • Product Type
    Pillow Block Hydrodynamic Bearings
  • Type
    Pillow Block
  • Type Of Bearing
    Sleeve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)