Motion
P2B-DLMAH-307-HT-DRY MOD

DODGE
P2B-DLMAH-307-HT-DRY MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Concentric Collar Locking
Mi Item #14297820
MFR #P2B-DLMAH-307-HT-DRY MOD
Price$4,027.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P2B-DLMAH-307-HT-DRY MOD

Pillow Block Ball Bearing Unit - 2-Bolt Base Mount, Concentric Collar Locking
Mi Item #14297820
MFR #P2B-DLMAH-307-HT-DRY MOD

Mfr description
141812 P2B-DLMAH-307-HT-DRY MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,027.50/each

Specifications

Dimensions

  • Weight
    30.36 lbs

Details

  • Additional Details
    HT-DRY MOD
  • Housing Type
    Pillow Block
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Clamp Collar
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2.0
  • Product Type
    Pillow Block Ball Bearing Units
  • Shaft Attachment
    Concentric Locking Collar
  • Suitable For High Temp App
    Yes
  • Type
    2-Bolt Pillow Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)