Motion
TB-DL-100-NL MOD

DODGE
TB-DL-100-NL MOD

Pillow Block Ball Bearing Unit - 1.0000 in Bore, Tapped Base Mount, Concentric Collar Locking
Mi Item #14297821
MFR #TB-DL-100-NL MOD
Price$237.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TB-DL-100-NL MOD

Pillow Block Ball Bearing Unit - 1.0000 in Bore, Tapped Base Mount, Concentric Collar Locking
Mi Item #14297821
MFR #TB-DL-100-NL MOD

Mfr description
144725 TB-DL-100-NL MOD BEARINGS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$237.78/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Inside Diameter
    1.0000 in
  • Shaft Diameter
    1.0000 in
  • Weight
    1.77 lbs

Details

  • Bearing Type
    D-Lok Concentric Clamp Collar
  • Component Type
    Complete Assembly
  • Housing Configuration
    Tapped Base
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    D-Lok Concentric Clamp Collar
  • Locking Device
    Concentric Collar
  • Locking Type
    Concentric Clamp Collar
  • Manufacturer Catalog Number
    144725
  • Measurement Standard
    Imperial
  • Mounting
    Tapped Base
  • Mounting Type
    Tapped Base
  • Product Type
    Pillow Block Ball Bearing Units
  • Series
    TB-DL
  • Shaft Attachment
    Concentric Locking Collar
  • Type
    Tapped Base
  • Type Of Bearing
    D-Lok Concentric Clamp Collar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)