Motion
SS26Q30H56-1.0HPSS

DODGE
SS26Q30H56-1.0HPSS

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #14297886
MFR #SS26Q30H56-1.0HPSS
Price$10,058.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS26Q30H56-1.0HPSS

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.6200 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #14297886
MFR #SS26Q30H56-1.0HPSS

Mfr description
SS26Q30H56-1.0HPSS TIGEAR-2 REDUCER W/MO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,058.49/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    30:1
  • Weight
    104 lbs

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SS26Q30H56-1.0HPSS
  • Max Input Horsepower
    5.4600 hp
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Suitable For Washdown Environment
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)