Motion
SS20Q05H56BD100

DODGE
SS20Q05H56BD100

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14297892
MFR #SS20Q05H56BD100
Price$4,934.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS20Q05H56BD100

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14297892
MFR #SS20Q05H56BD100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,934.20/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Center Distance
    2.0000 in
  • Ratio
    5:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    38 lbs, 17.237 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    SS20Q05H56BD100
  • Output Type
    Hollow
  • Series
    T2
  • Suitable For Washdown Environment
    Yes

Overview

Mfr description
SS20Q05H56BD100 T2 SIZE 20 FOOD SAFE W/

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought