Motion
SS20Q10H56BD100

DODGE
SS20Q10H56BD100

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14297893
MFR #SS20Q10H56BD100
List Price$4,934.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS20Q10H56BD100

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14297893
MFR #SS20Q10H56BD100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,934.20/each for your price

Overview

Mfr description
SS20Q10H56BD100 T2 SIZE 20 ULTRA KLEEN W

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Style
    Input Quill
  • Maximum Output Torque
    725 lbf 3224.961 N
  • Series
    Tigear-2
  • Manufacturer Reducer Size
    20
  • Manufacturer Catalog Number
    SS20Q10H56BD100
  • Weight
    38 lbs, 17.24 kg
  • Input Style
    C-Face Quill
  • Torque Rating (in-lb)
    725 in-lbs 3224.961 N
  • Suitable For Washdown Environment
    Yes
  • Case Size
    20

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought