Motion
FOOD SAFE TIGEAR-2 20 QUILL 7.5:1

DODGE
FOOD SAFE TIGEAR-2 20 QUILL 7.5:1

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #14297894
MFR #FOOD SAFE TIGEAR-2 20 QUILL 7.5:1
Price$4,934.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
FOOD SAFE TIGEAR-2 20 QUILL 7.5:1

Right Angle Worm Gear Speed Reducer - 7:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #14297894
MFR #FOOD SAFE TIGEAR-2 20 QUILL 7.5:1

Mfr description
SS20Q07H56BD100 T2 SIZE 20 ULTRA KLEEN W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,934.20/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Ratio
    7:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)