Motion
SS26A100HA56

DODGE
SS26A100HA56

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6200 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
Mi Item #14297899
MFR #SS26A100HA56
Price$7,585.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS26A100HA56

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6200 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
Mi Item #14297899
MFR #SS26A100HA56

Mfr description
SS26A100HA56 TG2 3-PC ULTRA KLEEN 26 GEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,585.66/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in, 42.86 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Center Distance
    2.6200 in
  • Maximum Output Torque
    1440 in/lb;162.698 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    100:1
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    10:1
  • Shaft Diameter
    1.6875 in, 42.86 mm
  • Weight
    69 lbs, 31.298 kg

Details

  • Case Included
    Yes
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 0.7700 hp, Output 0.4000 hp
  • Horsepower Rating Normal Duty
    Input 0.7700 hp, Output 0.4000 hp
  • Housing Material
    Stainless Steel
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    SS26A100HA56
  • Max Input Horsepower
    0.7700 hp
  • Output
    0.4000 hp;0.298 kW
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Product Compatibility
    NEMA Motor;56C Frame
  • Series
    Tigear-2
  • Style
    Output Hollow Alternate
  • Suitable For Washdown Environment
    Yes
  • Thermal Horsepower Rating
    Input 1.0700 hp;Output 0.4000 hp
  • Torque Rating (in-lb)
    1440 in-lbs;162.698 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)