Motion
SS30A40H56SD104

DODGE
SS30A40H56SD104

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #14297902
MFR #SS30A40H56SD104
List Price$11,053.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
SS30A40H56SD104

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.0000 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #14297902
MFR #SS30A40H56SD104

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$11,053.21/each for your price

Overview

Mfr description
SS30A40H56SD104 TG2 3-PC ULTRA KLEEN 30

Specifications

  • Center Distance
    3.0000 in
  • Ratio
    40:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Hollow
  • Series
    Tigear-2
  • Mounting Type
    Hollow Shaft
  • Manufacturer Catalog Number
    SS30A40H56SD104
  • Weight
    83 lbs, 37.648 kg
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Suitable For Washdown Environment
    Yes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought