1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
T2 E-Z RED W/ 1.00" HOLLOW O/P
Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #
14297920
MFR #
T2 E-Z RED W/ 1.00" HOLLOW O/P
List Price
$3,553.71
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Right Angle Worm Gear
DODGE T2 E-Z RED W/ 1.00" HOLLOW O/P
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
T2 E-Z RED W/ 1.00" HOLLOW O/P
Right Angle Worm Gear Speed Reducer - 20:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #
14297920
MFR #
T2 E-Z RED W/ 1.00" HOLLOW O/P
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$3,553.71
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
20QZ20H56BD100 T2 E-Z RED W/ 1.00" HOLLO
Specifications
Center Distance
2.0000 in
Ratio
20:1
Input Type
C-Face Quill
Output Type
Hollow
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data