Motion
20QZ30H56BD100

DODGE
20QZ30H56BD100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #14297921
MFR #20QZ30H56BD100
Price$3,732.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20QZ30H56BD100

Right Angle Worm Gear Speed Reducer - 30:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #14297921
MFR #20QZ30H56BD100

Mfr description
20QZ30H56BD100 T2 E-Z RED W/ 1.00" HOLLO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,732.08/each

Specifications

Dimensions

  • Bore Diameter
    1.0000 in, 25.40 mm
  • Center Distance
    2.0000 in
  • Ratio
    30:1
  • Shaft Diameter
    1.0000 in, 25.40 mm
  • Weight
    31 lbs, 14.06 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    20QZ30H56BD100
  • Output Type
    Hollow
  • Series
    T2 E-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)