Specifications
Dimensions
- Center Distance2.0000 in
- Ratio7:1
- Weight31 lbs, 14.06 kg
Details
- Input TypeC-Face Quill
- Manufacturer Catalog Number20QZ07H56BD100
- Output TypeHollow
- SeriesT2 E-Z KLEEN
- Suitable For Washdown EnvironmentYes
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)