Motion
20QZ05H56BD100

DODGE
20QZ05H56BD100

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14297924
MFR #20QZ05H56BD100
List Price$3,553.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20QZ05H56BD100

Right Angle Worm Gear Speed Reducer - 5:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14297924
MFR #20QZ05H56BD100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,553.71/each for your price

Overview

Mfr description
20QZ05H56BD100 T2 E-Z RED W/ 1.00" HOLLO

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    5:1
  • Input Type
    C-Face Quill
  • Output Type
    Hollow
  • Series
    T
  • Manufacturer Catalog Number
    20QZ05H56BD100
  • Weight
    31 lbs, 14.1 kg
  • Bore Diameter
    1.0000 in, 25.40 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought