Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26QZ40H56SD104

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #14297925
MFR #26QZ40H56SD104

Mfr description
26QZ40H56SD104 26QZ40H56 W/ 1 1/4" BORE
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Bore Diameter
    1-1/4 in, 31.75 mm
  • Center Distance
    2.6300 in
  • Ratio
    40:1
  • Shaft Diameter
    1-1/4 in, 31.75 mm
  • Weight
    51 lbs, 23.133 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    26QZ40H56SD104
  • Output Type
    Hollow
  • Series
    Tigear-2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)