Motion
20Q50H56HD

DODGE
20Q50H56HD

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #14297934
MFR #20Q50H56HD
List Price$2,652.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
20Q50H56HD

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 2.0000 in Center Distance, C-Face Quill Input, Hollow Output, 56C Frame
MI ITEM #14297934
MFR #20Q50H56HD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,652.51/each for your price

Overview

Mfr description
20Q50H56HD 20Q50H56 T2 RED W/ HARSH DUTY

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    50:1
  • Case Included
    Yes
  • Max Input Horsepower
    0.8200 hp
  • Horsepower Rating Normal Duty
    Input 0.8200 hp, Output 0.5600 hp
  • Input Type
    C-Face Quill
  • Output Bore Type
    Hollow Bore
  • Output Type
    Hollow
  • Style
    Output Hollow Bore
  • NEMA / IEC Frame Size
    56C
  • Finish Coating
    Standard
  • Maximum Output Torque
    1016 in/lb;114.793 nm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    6939.226 N, 1560 lbf
  • Series
    Tigear-2
  • Manufacturer Catalog Number
    20Q50H56HD
  • Weight
    31 lbs, 14.061 kg
  • Horsepower
    Input 0.8200 hp, Output 0.5600 hp
  • Input Style
    C-Face
  • Lubrication
    Two-Piece Harsh Duty
  • Nominal Ratio
    50:1
  • Output
    0.5600 hp;0.418 kW
  • Paint Type
    Standard
  • Shaft Diameter
    1.2500 in, 31.75 mm
  • Torque Rating (in-lb)
    1016 in-lbs;114.793 Nm
  • Bore Diameter
    1.2500 in, 31.75 mm
  • Bore Length
    5.7000 in;144.78 mm
  • Thermal Horsepower Rating
    Input 1.4600 hp;Output 0.5600 hp
  • Suitable For Washdown Environment
    No
  • Overhung Load
    1560 lbf;6939.226 N
  • Gearbox Component Type
    Gearbox
  • Product Compatibility
    NEMA Motor;56C Frame

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text