Motion
26A18H18

DODGE
26A18H18

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 2.6200 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #14297976
MFR #26A18H18
Price$4,057.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A18H18

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 2.6200 in Center Distance, 3-Piece Coupled Input, Hollow Output
MI ITEM #14297976
MFR #26A18H18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,057.63/each

Specifications

Dimensions

  • Center Distance
    2.6200 in
  • Ratio
    18:1
  • Shaft Diameter
    1.1250 in, 28.57 mm
  • Weight
    60 lbs, 27.216 kg

Details

  • Input Type
    3-Piece Coupled
  • Manufacturer Catalog Number
    26A18H18
  • Output Type
    Hollow
  • Series
    Tigear-2

Overview

Mfr description
26A18H18 26A18H18 TIGEAR-2 REDUCER GEAR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought