Motion
26S100H

DODGE
26S100H

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output
Mi Item #14297981
MFR #26S100H
Price$3,330.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26S100H

Right Angle Worm Gear Speed Reducer - 100:1 Ratio, 2.6300 in Center Distance, Separate Input, 0.8750 in Input Size, Hollow Output
Mi Item #14297981
MFR #26S100H

Mfr description
26S100H 26S100H TIGEAR-2 REDUCER GEAR PR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,330.98/each

Specifications

Dimensions

  • Bore Diameter
    1.4375 in, 36.51 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Center Distance
    2.6300 in
  • Input Size
    0.8750 in
  • Maximum Output Torque
    1440 in/lb;162.698 nm
  • Nominal Ratio
    100:1
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    100:1
  • Shaft Diameter
    0.8750 in, 22.23 mm
  • Weight
    51 lbs, 23.133 kg
  • Width
    3.3800 in, 85.85 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 0.7700 hp, Output 0.4000 hp
  • Horsepower Rating Normal Duty
    Input 0.7700 hp, Output 0.4000 hp
  • Housing Material
    Cast Iron
  • Input Type
    Separate
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    26S100H
  • Max Input Horsepower
    0.7700 hp
  • Output
    0.4000 hp;0.298 kW
  • Output Bore Type
    Hollow
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Series
    Tigear-2
  • Style
    Output Hollow
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 1.0700 hp;Output 0.4000 hp
  • Torque Rating (in-lb)
    1440 in-lbs;162.698 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)