Motion
METRIC TIGEAR SIZE 26 WITH IEC 90 MOTOR

DODGE
METRIC TIGEAR SIZE 26 WITH IEC 90 MOTOR

2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, Hollow Output
Mi Item #14297988
MFR #METRIC TIGEAR SIZE 26 WITH IEC 90 MOTOR
Price$3,875.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
METRIC TIGEAR SIZE 26 WITH IEC 90 MOTOR

2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, Hollow Output
Mi Item #14297988
MFR #METRIC TIGEAR SIZE 26 WITH IEC 90 MOTOR

Mfr description
26MA15H90 METRIC TIGEAR SIZE 26 WITH IEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,875.83/each

Specifications

Dimensions

  • Center Distance
    2.6300 in

Details

  • Input Type
    3-Piece Coupled
  • Output Direction
    Hollow
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)