Motion
26A80HA56

DODGE
26A80HA56

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
MI ITEM #14298014
MFR #26A80HA56
Price$3,874.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
26A80HA56

Right Angle Worm Gear Speed Reducer - 80:1 Ratio, 2.6300 in Center Distance, 3-Piece Coupled Input, Hollow Output, 56C Frame
MI ITEM #14298014
MFR #26A80HA56

Mfr description
26A80HA56 26A80HA56 TIGEAR-2 REDUCER GEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,874.92/each

Specifications

Dimensions

  • Bore Diameter
    1.6875 in, 42.86 mm
  • Bore Length
    6.6200 in;168.14 mm
  • Center Distance
    2.6300 in
  • Maximum Output Torque
    2161 in/lb;244.16 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    80:1
  • Overhung Load
    1610 lbf;7161.637 N
  • Ratio
    80:1
  • Shaft Diameter
    1.6875 in, 42.86 mm
  • Weight
    57 lbs, 25.855 kg
  • Width
    3.3800 in, 85.85 mm

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.1600 hp, Output 0.7500 hp
  • Horsepower Rating Normal Duty
    Input 1.1600 hp, Output 0.7500 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Single-Lip Contact
  • Manufacturer Catalog Number
    26A80HA56
  • Max Input Horsepower
    1.1600 hp
  • Output
    0.7500 hp;0.559 kW
  • Output Bore Type
    Hollow Alternate
  • Output Type
    Hollow
  • Overhung Load Capacity
    7161.637 N, 1610 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;56C Frame
  • Series
    Tigear-2
  • Style
    Output Hollow Alternate
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 1.7400 hp;Output 0.7500 hp
  • Torque Rating (in-lb)
    2161 in-lbs;244.16 Nm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)