Motion
35A18H18 TIGEAR-2 REDUCER

DODGE
35A18H18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output
Mi Item #14298017
MFR #35A18H18 TIGEAR-2 REDUCER
Price$6,418.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
35A18H18 TIGEAR-2 REDUCER

Right Angle Worm Gear Speed Reducer - 18:1 Ratio, 3.5000 in Center Distance, 3-Piece Coupled Input, Hollow Output
Mi Item #14298017
MFR #35A18H18 TIGEAR-2 REDUCER

Mfr description
35A18H18 35A18H18 TIGEAR-2 REDUCER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,418.83/each

Specifications

Dimensions

  • Center Distance
    3.5000 in
  • Ratio
    18:1

Details

  • Input Type
    3-Piece Coupled
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)