Motion
TIGEAR-2 REDUCER WITH MOTOR KBM3458

DODGE
TIGEAR-2 REDUCER WITH MOTOR KBM3458

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14298024
MFR #TIGEAR-2 REDUCER WITH MOTOR KBM3458
List Price$3,993.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR KBM3458

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.5000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14298024
MFR #TIGEAR-2 REDUCER WITH MOTOR KBM3458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,993.16/each for your price

Overview

Mfr description
15Q10L56-KBM3458 TIGEAR-2 REDUCER WITH M

Specifications

  • Center Distance
    1.5000 in
  • Ratio
    10:1
  • Input Type
    C-Face Quill
  • Output Type
    Solid
  • Output Direction
    Left Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text