Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3546

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3546

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #14298026
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3546
List Price$3,400.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3546

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.7500 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #14298026
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,400.67/each for your price

Overview

Mfr description
17A15R56-VEM3546 TIGEAR-2 REDUCER WITH M

Specifications

  • Center Distance
    1.7500 in
  • Ratio
    15:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text