Motion
TIGEAR REDUCER WITH MOTOR VEUHM3611T

DODGE
TIGEAR REDUCER WITH MOTOR VEUHM3611T

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #14298032
MFR #TIGEAR REDUCER WITH MOTOR VEUHM3611T
Price$5,777.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR REDUCER WITH MOTOR VEUHM3611T

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #14298032
MFR #TIGEAR REDUCER WITH MOTOR VEUHM3611T

Mfr description
26Q10R18VEUHM3611T TIGEAR REDUCER WITH M
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,777.35/each

Specifications

Dimensions

  • Center Distance
    2.6300 in
  • Ratio
    10:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)