Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3615T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3615T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #14298037
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3615T
Price$12,275.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3615T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 4.7500 in Center Distance, C-Face Quill Input, Solid Output, Right Hand Output
Mi Item #14298037
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3615T

Mfr description
47Q40R18-VEM3615T TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,275.87/each

Specifications

Dimensions

  • Center Distance
    4.7500 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)