Motion
TIGEAR-2 REDUCER W/MOTOR VEM3661T

DODGE
TIGEAR-2 REDUCER W/MOTOR VEM3661T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14298046
MFR #TIGEAR-2 REDUCER W/MOTOR VEM3661T
Price$9,780.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER W/MOTOR VEM3661T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 3.5000 in Center Distance, C-Face Quill Input, Hollow Output
MI ITEM #14298046
MFR #TIGEAR-2 REDUCER W/MOTOR VEM3661T

Mfr description
35Q40H18-VEM3661T TIGEAR-2 REDUCER W/MOT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,780.03/each

Specifications

Dimensions

  • Center Distance
    3.5000 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)