Motion
30Q50L56-VEM3546

DODGE
30Q50L56-VEM3546

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14298049
MFR #30Q50L56-VEM3546
Price$5,199.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
30Q50L56-VEM3546

Right Angle Worm Gear Speed Reducer - 50:1 Ratio, 3.0000 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14298049
MFR #30Q50L56-VEM3546

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,199.08/each

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Ratio
    50:1
  • Weight
    125 lbs, 56.7 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    30Q50L56-VEM3546
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    Tigear-2

Overview

Mfr description
30Q50L56-VEM3546 TIGEAR-2 REDUCER WITH M

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought