Motion
TIGEAR-2 REDUCER WITH MOTOR VEM3661T

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3661T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #14298052
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3661T
Price$13,307.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
TIGEAR-2 REDUCER WITH MOTOR VEM3661T

Right Angle Worm Gear Speed Reducer - 40:1 Ratio, 4.0000 in Center Distance, C-Face Quill Input, Hollow Output
Mi Item #14298052
MFR #TIGEAR-2 REDUCER WITH MOTOR VEM3661T

Mfr description
40Q40H18-VEM3661T TIGEAR-2 REDUCER WITH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,307.43/each

Specifications

Dimensions

  • Center Distance
    4.0000 in
  • Ratio
    40:1

Details

  • Input Type
    C-Face Quill
  • Output Type
    Hollow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)