Motion
15A15L56SBHD

DODGE
15A15L56SBHD

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
Mi Item #14298058
MFR #15A15L56SBHD
Price$1,980.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
15A15L56SBHD

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 1.5000 in Center Distance, 3-Piece Coupled Input, Solid Output, 0.7500 in Output Size, Left Hand Output, 56C Frame
Mi Item #14298058
MFR #15A15L56SBHD

Mfr description
15A15L56SBHD 15A15L56 T2 RED W/ SEALED I
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,980.74/each

Specifications

Dimensions

  • Center Distance
    1.5000 in
  • Maximum Output Torque
    569 in/lb;64.288 nm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    15:1
  • Output Size
    0.7500 in
  • Overhung Load
    710 lbf;3158.237 N
  • Ratio
    15:1
  • Shaft Diameter
    0.7500 in, 19.05 mm
  • Shaft Length
    2.2300 in;56.64 mm
  • Weight
    22 lbs, 9.979 kg

Details

  • Case Included
    Yes
  • Finish Coating
    Standard
  • Gearbox Component Type
    Gearbox
  • Horsepower
    Input 1.2400 hp, Output 1.0500 hp
  • Horsepower Rating Normal Duty
    Input 1.2400 hp, Output 1.0500 hp
  • Housing Material
    Cast Iron
  • Input Style
    3-Piece Coupled
  • Input Type
    3-Piece Coupled
  • Lubrication
    Two-Piece Harsh Duty
  • Manufacturer Catalog Number
    15A15L56SBHD
  • Max Input Horsepower
    1.2400 hp
  • Output
    1.0500 hp;0.783 kW
  • Output Bore Type
    Solid Shaft
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    3158.237 N, 710 lbf
  • Paint Type
    Standard
  • Product Compatibility
    NEMA Motor;56C Frame
  • Series
    Tigear-2
  • Style
    Output Solid Shaft
  • Suitable For Washdown Environment
    No
  • Thermal Horsepower Rating
    Input 3.9100 hp;Output 1.0500 hp
  • Torque Rating (in-lb)
    569 in-lbs;64.288 Nm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)