Motion
METRIC TIGEAR SIZE 20 WITH IEC 80 MOTOR

DODGE
METRIC TIGEAR SIZE 20 WITH IEC 80 MOTOR

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
Mi Item #14298069
MFR #METRIC TIGEAR SIZE 20 WITH IEC 80 MOTOR
Price$2,506.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
METRIC TIGEAR SIZE 20 WITH IEC 80 MOTOR

Right Angle Worm Gear Speed Reducer - 25:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
Mi Item #14298069
MFR #METRIC TIGEAR SIZE 20 WITH IEC 80 MOTOR

Mfr description
20MA25R80 METRIC TIGEAR SIZE 20 WITH IEC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,506.82/each

Specifications

Dimensions

  • Center Distance
    2.0000 in
  • Ratio
    25:1

Details

  • Input Type
    3-Piece Coupled
  • Output Direction
    Right Hand
  • Output Type
    Solid
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)