Motion
METRIC TIGEAR SIZE 20 WITH IEC 90 MOTOR

DODGE
METRIC TIGEAR SIZE 20 WITH IEC 90 MOTOR

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #14298090
MFR #METRIC TIGEAR SIZE 20 WITH IEC 90 MOTOR
List Price$2,387.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
METRIC TIGEAR SIZE 20 WITH IEC 90 MOTOR

Right Angle Worm Gear Speed Reducer - 15:1 Ratio, 2.0000 in Center Distance, 3-Piece Coupled Input, Solid Output, Right Hand Output
MI ITEM #14298090
MFR #METRIC TIGEAR SIZE 20 WITH IEC 90 MOTOR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,387.01/each for your price

Overview

Mfr description
20MA15R90 METRIC TIGEAR SIZE 20 WITH IEC

Specifications

  • Center Distance
    2.0000 in
  • Ratio
    15:1
  • Input Type
    3-Piece Coupled
  • Output Type
    Solid
  • Output Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought