Motion
17Q10L14SL301

DODGE
17Q10L14SL301

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14298126
MFR #17Q10L14SL301
Price$3,137.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
17Q10L14SL301

Right Angle Worm Gear Speed Reducer - 10:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, Solid Output, Left Hand Output
MI ITEM #14298126
MFR #17Q10L14SL301

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,137.31/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Ratio
    10:1
  • Weight
    26 lbs, 11.79 kg

Details

  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    17Q10L14SL301
  • Output Direction
    Left Hand
  • Output Type
    Solid
  • Series
    T2

Overview

Mfr description
17Q10L14SL301 17Q10L14 T2 RED W/ 3 1/16"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought